Beli magnet sweeper di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ALDO Magnet Sweeper (Alat Pengambil Magnetik)Deskripsi:Untuk membersihkan benda yang bermaterial besi di lantaiatribut:
- Handle Extend (cm): 58 to 100
- Pull Force (lbs): 4.5
- Width (inch): 14.5
- Shinwa Rules Hand Magnet with Removable Casters (Magnet Roda)atribut:
- Caster: With
- Material: Aluminium, ABS Resin
- Width: 320mm
- Overall Length: 715mm, 1015mm (two-step telescopic contraction)
- TRUSCO Number: 330-6372
- Wipro Magnetic Floor Sweeper With Quick Release (Sapu Magnet Lantai)atribut:
- Wheel Diameter (mm): 160
- Kennedy Magnetic Sweeperatribut:
- Size: 140cm
- TRUSCO Magnetic Finder with Wheels (Pengumpul Serpihan Besi Beroda)Deskripsi:-Slide off function with reliable operation.-Adsorbs iron scrap just by rolling it.-Handle extendable range is 725 to 1040mm. -Adsorption collection of piece of iron, nail etc.-Collection of shot balls at foundry etc.
- KANETEC Magnetic Sweeper (Magnet Sweeper)Deskripsi:-A powerful permanent magnet.-Collected metal scraps can be easily released with the operation of a lever.-The adsorption volume is approximately 0.45kg with 3cm nails. -For collecting pieces of metal off of the floors at sewing factories as well asatribut:
- Adhesion Strength: -N
- Magnet Materials: Ferrite Magnet
- Main Body Materials: Stainless Steel (SUS304)
- Adsorption Surface Materials: Stainless Steel (SUS304)
- Purpose of Use: For collecting pieces of metal off of the floors at sewing factories as well as machinery and woodworking factories.
- Width x Depth x Height: 461x84x1050mm
- MAGNET SOURCE Magnetic Pickup (Alat Pengambil Magnetik)atribut:
- UNSPSC: 27112109
- Handle Type: Steel with Plastic Grip
- Operation: Manual
- Niigata Seiki (SK) Magnetic Finder with WheelsDeskripsi:Magnetic Finder with Wheels SS-30. - Use: For picking up nails, needles and iron scrap - Material: Ferrite Magnet -atribut:
- Material: Ferrite Magnet
- Dimensions (mm): 325x100x800
- Maximum Pull Force (N): Approx 80 (18lb)
- Telescope Length (mm): Approx 725-1040
- Wheel Diameter (Ø mm): Approx 95
- KANETEC Magnetic Road Sweeperatribut:
- WxDxH (mm): 466x141x1090
- TOUGH Stainless Steel Safety Work Gloves (Sarung Tangan)Deskripsi:Sarung tangan kerja atau sering juga disebut sarung tangan pelindung/safety gloves merupakan salah satu Alat Pelindung Diri (APD) untuk melindungi seluruh bagian tangan hingga ke jari-jari selama melakukan pekerjaan tertentu. Sarung Tangan Kerja Safety Stainless Steel Tough ST-9117 Berkualitas merupakan sarung tangan safety yang terbuat dari bahan baja berkualitas, sangat kokoh namun tetap fleksibel dan sangat nyaman digunakan.Sarung Tangan Kerja Safety Stainless Steel Tough ST-9117 Berkualitas ini dirancang dengan bahan baja yang sangat kokoh yang mampu memberikan perlindungan terhadap bahaya mekanis, ketangkasan yang baik, benda-benda tajam seperti pisau manual, serta kenyamanan dan keamanan yang tinggi. Sarung tangan ini dapat digunakan di berbagai aplikasi seperti industri makanan, industri plastik, industri kulit, industri kertas dan tekstil.
- BESSEY Magnetic Pickup (Alat Pengambil Magnetik)atribut:
- UNSPSC: 27112109
- Type: Magnetic
- TRUSCO Hand Magnetic FinderDeskripsi:-Adsorption/release can be easily used with one action.-Scattered screws, parts, iron scraps and piece of iron can be adsorbed.-Since the handle part is movable, can be used at any angle (0 to 90 °s). -For site work etc.-Outdoor repair work etc.atribut:
- Adhesion Strength (N): 30
- Dimensions (WxDxH) (mm): 96x105x960
- Magnet Materials: Ferrite Magnet
- Main Body Materials: Carbon Steel
- Adsorption Surface Materials: Aluminium Alloy
- Purpose of Use: For site work etc. Outdoor repair work etc.
- monotaro Magnet Neodymium (Penahan Magnet)Deskripsi:Penahan Magnet Neodymium untuk penahan benda berbagai aplikasiatribut:
- Magnet Height (mm): 5
- Outer Diameter (φmm): 32
- Material (Magnet): Neodymium Magnet
- Magnet Diameter (mm): 25
- Maximum Operating Temperature (°C): 80
- Kennedy One Handed Prof. Bar ClampDeskripsi:Kennedy Professional Dual Action Quick Clamps are designed for use one handed for speed and convenience. The pistol grip handle houses a ratchet clamping mechanism that incrementally applies clamping force when you pull the trigger. To release or repositiatribut:
- Throat Depth: 90mm
- Minimum Spreader Size: 190mm
- Clamping Force: 180kg
- Bar Material: Steel
- Handle Material: Resin
- Jaw Material: Nylon
- Jaw Pad Material: Plastic
- TOA Horn Paging SpeakerDeskripsi:The ZH-610S is a compact, highly intelligible speaker suited to public address announcement applications. Its external speaker component finished with powder coating, and stainless steel bracket and screws ensure the unit's weatherproof capability.
- TRUSCO Pick Up MagnetDeskripsi:-Extends the antenna to a difficult place to pick up and can pick up metal pieces with powerful magnetic force.-The direction of the magnet part can be changed freely.(TMHA-605F only)-Metal picking.atribut:
- Adhesion Strength: 10N
- Magnet Diameter: 11mm
- Purpose of Use: Metal picking.
Daftar Harga magnet sweeper Terbaru October 2026
| ALDO Magnet Sweeper (Alat Pengambil Magnetik) | Rp469.900 |
| Shinwa Rules Hand Magnet with Removable Casters (Magnet Roda) | Rp1.199.900 |
| Wipro Magnetic Floor Sweeper With Quick Release (Sapu Magnet Lantai) | Rp769.900 |
| Kennedy Magnetic Sweeper | Rp2.799.900 |
| TRUSCO Magnetic Finder with Wheels (Pengumpul Serpihan Besi Beroda) | Rp1.199.900 |
| KANETEC Magnetic Sweeper (Magnet Sweeper) | Rp9.899.900 |
| MAGNET SOURCE Magnetic Pickup (Alat Pengambil Magnetik) | Rp1.099.900 |
| Niigata Seiki (SK) Magnetic Finder with Wheels | Rp1.199.900 |
| KANETEC Magnetic Road Sweeper | Rp33.999.900 |
| MAG-MATE Magnetic Pickup (Alat Pengambil Magnetik) | Rp589.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































/qgP111634952-1.jpg)
/P102897814-1.jpg)
/97P111116331-1.jpg)

/cvP102635463-5.jpg)
/P102635481-3.jpg)
/mfP109818807-5.jpg)
%20Magnetic%20Finder%20with%20Wheels/P102225165-1.jpg)

/bdP109818409-5.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Potong/Sarung%20Tangan%20Tahan%20Polyethylene%20Ultra%20Kuat/TOUGH%20Stainless%20Steel%20Safety%20Work%20Gloves%20(Sarung%20Tangan)/p6P111536906-1.jpg)
/9oP109818348-3.jpg)

/hkP103180632-13.jpg)



%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Megafon%2C%20Peluit%2C%20Mikrofon/Megaphones/TOA%20Horn%20Paging%20Speaker/nyP106755862-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)